1.0 GPF Top Mt Exp Snsr FV Urn, Ceramic Cartridge, Battery, AV Diaph, Support

  • Mfr # ZER6003AV-WS1-TM-YK

  • Zoro # G315778646


product price:  $755.99
/ea
Free Shipping & Returns

Key Features

Basic Power Source
Battery
Length
4.75 in
Color
Chrome
Height
17 in
Includes
Flush Valve Assembly, Stop Valve Assembly, Vandal Cover, Sweat Kit, Cast Wall Escutcheon, Vacuum Breaker Tube, Vacuum Breaker, Spud/Flush Connection, 6 Alkaline Batteries
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZER6003AV-WS1-TM-YK
Zoro #
G315778646
UPC #
889934187861
Country of Origin
Indonesia

Dimensions

Length
4.75 in
Height
17 in
Width
2.25 in

Details

Basic Power Source
Battery
Color
Chrome
Includes
Flush Valve Assembly, Stop Valve Assembly, Vandal Cover, Sweat Kit, Cast Wall Escutcheon, Vacuum Breaker Tube, Vacuum Breaker, Spud/Flush Connection, 6 Alkaline Batteries
Mounting Position
Vertical
Material
Brass
Finish
PC

Description

The Zurn top mount sensor flush valve with gear-driven operation provides long-lasting reliability with its updated design. It uses EZ Gear technology, which means a gear-driven ceramic cartridge acts as a pilot valve to operate the filtered diaphragm, making it a highly durable flush valve, which can help lower maintenance costs. It also includes a mechanical override button for on-demand flushing. Dont worry if the power goes out - this flush valve is battery operated with the option for hardwiring with battery backup, which provides uninterrupted flushing, preventing standing water. These features, along with motion sensor activation provide a more hygienic restroom experience.


  • Solid ring pipe support for added stability
  • 1.0 gpf urinal flush volume meets U.S. federal standard
  • Uses EZ Gear technology, a gear-driven ceramic cartridge that is less susceptible to debris and buildup for easy maintenance; outlasts and outperforms solenoids
  • True mechanical manual override button delivers on-demand flushing
  • Standard battery operation; optional hardwire w/battery backup for uninterrupted operation even when electric goes out
  • Filtered AquaVantage® diaphragm, gaskets and seals are made of chemical-resistant thermoplastic elastomer, which lasts 8-10 times longer than traditional rubber
  • Toggle feature allows for optional 24-hour line flushing to help minimize stagnation and maintain fixture trap seals to protect against sewer gases during periods of inactivity
  • Automatic touchless sensor activation reduces guest visits without a flush and can help reduce germ transmission
  • Precision gear activation for a consistent flush
  • ADA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.