This item is Discontinued.

Zurn 1.28 gpf, Bedpan Flush Valve Toilet, Toilet Uses 1.28 gpf or Less Z5656.270.00.00.00

This item is Discontinued.

Zurn

1.28 gpf, Bedpan Flush Valve Toilet, Toilet Uses 1.28 gpf or Less (Discontinued)

Mfr # Z5656.270.00.00.00
Zoro # G5070204
UPC # 670240695993
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5656.270.00.00.00
Zoro #
G5070204
UPC #
670240695993
Country of Origin
Unknown

Dimensions

Height
29"
Trapway Dia.
2-1/8"
Manufacturers Warranty Length
3 yr.
Width
14-1/8"
Rim Height
15"
Depth
28-1/2"

Details

Brand and Series
Zurn One(R)
Flush Mode
Single Flush
Gallons per Flush
1.28
Rough-In
10"
Basic Power Source
Battery
Flushing Method
Flush Valve
Includes
Flush Valve, Bed Pan Lugs, and Bolt Caps
Item
Bedpan Flush Valve Toilet
Tank/Flushometer Mfr. Model Number
ZER6000AV-HET-CPM
Bolt to Seat Front
18-1/2"
Mounting Style
Floor
Standards
ASME A112.19.2/CSA B45.1
With Seat/Without Seat
Without Seat
Flush Valve Type
Exposed Battery Sensor
Bowl Shape
Elongated
Material
Vitreous china
One Piece/Two Piece
One Piece
Water Surface Area
9-1/2" x 8-1/4"
Color
White
Features
20% Savings over Conventional 1.6 gpf Toilets
Power Source
(4)C Batteries
Collection
Zurn One
Flush Handle
Sensor
Bowl Mfr. Model Number
Z5656-BWL
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
ADA Compliance
No
Tank/Flush Valve Mfr. Model Number
ZER6000AV-HET-CPM
Number of Pieces
Two Piece
Spud Location
Top
Weight Capacity
400 lb.

Description

Bedpan Flushometer Toilet, Mounting Style Floor, One Piece, Bowl Shape Elongated, Gallons per Flush 1.28, Flushing Method Flushometer Single Flush, Color White, Water Surface Area 9-1/2 In. x 8-1/4 In., Collection Zurn One, Height 29 In., Width 14-1/8 In., Depth 28-1/2 In., Rim Height 15 In., Flush Handle Sensor, Flush Valve Type Exposed Battery Sensor, Trapway Dia. 2-1/8 In., Features 20 Percent Savings over Conventional 1.6 gpf Toilets, Power Source (4)C Batteries, Without Seat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.