This item is Discontinued.

Zurn 1.28 gpf, Flush Valve Toilet, Toilet Uses 1.28 gpf or Less Z5616.270.00.00.00

This item is Discontinued.

Zurn

1.28 gpf, Flush Valve Toilet, Toilet Uses 1.28 gpf or Less (Discontinued)

Mfr # Z5616.270.00.00.00
Zoro # G5070195
UPC # 670240695849
Country of Origin Unknown
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5616.270.00.00.00
Zoro #
G5070195
UPC #
670240695849
Country of Origin
Unknown

Dimensions

Rim Height
15"
Height
27-1/4"
Depth
24-3/4"
Manufacturers Warranty Length
3 yr.
Trapway Dia.
2-1/8"
Width
14-3/8"

Details

Brand and Series
Zurn One(R)
Flush Mode
Single Flush
Gallons per Flush
1.28
Rough-In
5-1/4" or 7-1/4" to 9-1/4" for ADA
Basic Power Source
Battery
Mounting Style
Wall
Tank/Flushometer Mfr. Model Number
ZER6000AV-HET-CPM
Water Surface Area
10" x 12"
Bowl Mfr. Model Number
Z5616-BWL
Bowl Shape
Elongated
With Seat/Without Seat
Without Seat
Bolt to Seat Front
18-7/16"
Item
Flush Valve Toilet
Features
20% Savings over Conventional 1.6 gpf Toilets
Power Source
(4)C Batteries
Standards
ASME A112.19.2/CSA B45.1
Flush Handle
Sensor
Material
Vitreous china
Includes
Flush Valve
One Piece/Two Piece
One Piece
Flushing Method
Flush Valve
Green Environmental Attribute
Toilet Uses 1.28 gpf or Less
Color
White
Flush Valve Type
Exposed Battery Sensor
Collection
Zurn One
ADA Compliance
No
Tank/Flush Valve Mfr. Model Number
ZER6000AV-HET-CPM
Spud Location
Top
Number of Pieces
Two Piece
Weight Capacity
300 lb.

Description

Flushometer Toilet, Mounting Style Wall, One Piece, Bowl Shape Elongated, Gallons per Flush 1.28, Flushing Method Flushometer Single Flush, Color White, Water Surface Area 10 In. x 12 In., Collection Zurn One, Height 27-1/4 In., Width 14-3/8 In., Depth 24-3/4 In., Rim Height 15 In., Flush Handle Sensor, Flush Valve Type Exposed Battery Sensor, Trapway Dia. 2-1/8 In., Features 20 Percent Savings over Conventional 1.6 gpf Toilets, Power Source (4)C Batteries, Without Seat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.