Toilet Flush Valve Toilet, 1.28 gpf gpf, Polished Chrome

  • Mfr # Z5665.381.00.00.00
  • Zoro # G1855275
product price: 
$
681.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Brand and Series
Zurn EcoVantage(R)
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
10 in, 12 in
Basic Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5665.381.00.00.00
Zoro #
G1855275
UPC #
670240021013
Country of Origin
China

Dimensions

Width
14-1/8"
Manufacturers Warranty Length
3 yr
Height
16-3/4"
Depth
30-1/2"
Rim Height
16 3/4 in
Fits Chest Size
Siphon Jet

Details

Brand and Series
Zurn EcoVantage(R)
Flush Mode
Single Flush
Gallons per Flush
1.28 gpf
Rough-In
10 in, 12 in
Basic Power Source
Battery
Material
Vitreous China
Mounting Style
Floor
Flush Handle
Sensor with Manual Override
Color
White
Battery Life
3 yr.
One Piece/Two Piece
One Piece
Flushing Method
Flush Valve
Bowl Shape
Elongated
Exposed/Concealed
Exposed
Power Source
Battery
Fixture Type
Toilet
Green Certification or Other Recognition
WaterSense Certified
Standards
ASSE 1037, CSA B125.3
Item
Flush Valve Toilet
Includes
Adjustable Tailpiece, Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling
Finish
Polished Chrome
Connection Location
Top
Collection
EcoVantage(R) Flush Valve Toilet System
Sensor Range
12" to 60"
Weight Capacity
400 lb
Spud Location
Top
ADA Compliance
Yes
Number of Pieces
2
Product Type
Flush Valve Toilet
Series
EcoVantage(R)
ADA Compliant
ADA Compliant
Features
Siphon Jet
Flush Handle Type
Sensor with Manual Override
Wire Color
White

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.