This item is Discontinued.
This item is Discontinued.
1.5 WATER SAVER SHOWERHEAD IN SATIN NICKEL FINISH (Discontinued)
Mfr #
Z7000-S9-STN
Zoro #
G4302603
UPC # 670240393936
Country of Origin Unknown
Category Shower Heads
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z7000-S9-STN
- Zoro #
- G4302603
- UPC #
- 670240393936
- Country of Origin
- Unknown
Dimensions
- Face Dia.
- 2-5/8"
- Depth
- 4-3/8"
Details
- Item
- Shower Head
- Material
- Brass
- Finish
- Satin Nickel
- Flow Rate
- 1.5 gpm
- ADA Compliant
- Yes
- Standards
- ASMEA 112.18.1, CSAB125.1
- Connection
- 1/2" NPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.