Toilet Automatic Flush Valve, 1.6 gpf gpf, Polished Chrome, 1 in, 1 1/2 in Spud Coupling

  • Mfr # ZER6000PL-WS1-CPM
  • Zoro # G1855379
product price: 
$
441.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZER6000PL
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZER6000PL-WS1-CPM
Zoro #
G1855379
UPC #
670240659322
Country of Origin
United States
Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZER6000PL
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Spud Coupling
1 1/2 in
Basic Power Source
Battery
Fixture Type
Toilet
Includes
Adjustable Tailpiece, Flange for Top Spud Connection, High Back Pressure Vacuum Breaker, One Piece Hex Coupling Nut, Spud Coupling
Exposed/Concealed
Exposed
Battery Life
3 yr
Standards
ADA Compliant, ANSI/ASME A112.19.2-2003, CAN/CSA B45
Power Source
Battery
Item
Automatic Flush Valve
Finish
Polished Chrome
Pressure Range
20 to 80 psi
Valve Design
Diaphragm
Connection Location
Top
Sensor Range
12 in to 60 in
Series
AquaSense(R)
Spud Location
Top
Product Type
Toilet Flush Valve Body
Compatible Product Type
Toilets

Dimensions

Inlet Size
1 in
Manufacturers Warranty Length
3 yr
Spud Connection Size
1 1/2 in

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.