Shop ZURN
See all product information
Create Account
Urinal Automatic Flush Valve, 1 gpf gpf, Polished Chrome, 3/4 in, 3/4 in Spud Coupling
- Mfr # ZEMS6003PL-WS1
- Zoro # G0159997
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top Spud
Brand and Series
Zurn AquaSense Plus ZEM6003PL
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Rough-In
11 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZEMS6003PL-WS1
- Zoro #
- G0159997
- UPC #
- 670240395237
- Country of Origin
- United States
- Fixture Connection
- Top Spud
- Brand and Series
- Zurn AquaSense Plus ZEM6003PL
- Flush Mode
- Single Flush
- Gallons per Flush
- 1 gpf
- Rough-In
- 11 1/2 in
- Spud Coupling
- 3/4 in
- Basic Power Source
- Electric
- Power Source
- 120V
- Sensor Range
- 18 in to 22 in
- Finish
- Polished Chrome
- Connection Location
- Top
- Includes
- Cast Wall Flange with Set Screw, Sweat Solder Kit, Vandal-Resistant Stop Cap
- Fixture Type
- Urinal
- Pressure Range
- 25 to 80 psi
- Exposed/Concealed
- Exposed
- Standards
- ASSE 1037, CSA B125.3
- Valve Design
- Diaphragm
- Item
- Automatic Flush Valve
- Series
- Aquaflush(R)
- Product Type
- Urinal Flush Valve
- Compatible Product Type
- Urinals
- Spud Location
- Top
Dimensions
- Inlet Size
- 3/4 in
- Manufacturers Warranty Length
- 3 yr
- Spud Connection Size
- 3/4 in
Description
Automatic Flush Valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.