This item is Discontinued.
This item is Discontinued.
Round Adjustable Round Cleanout, ABS, Nickel Bronze, 2" - 3", Solvent-Weld (Discontinued)
Mfr #
EZC2-AB2-CC
Zoro #
G5410032
UPC # 889934119596
Country of Origin Taiwan, Province of China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZC2-AB2-CC
- Zoro #
- G5410032
- UPC #
- 889934119596
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- ABS, Nickel Bronze
- Type
- Round Adjustable
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Cleanout
Description
Round Cleanout,NB,ABS,2 In.x3 In.,Solvent 5 In.