This item is Discontinued.
This item is Discontinued.
Round Adjustable Round Cleanout, ABS, Nickel Bronze, 2" - 3", Solvent-Weld (Discontinued)
Mfr #
EZC2-AB2
Zoro #
G5410008
UPC # 889934119510
Country of Origin Taiwan, Province of China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZC2-AB2
- Zoro #
- G5410008
- UPC #
- 889934119510
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Dia. (In.)
- 2" - 3"
- Height (In.)
- 7-1/16"
- Length (In.)
- 9-27/32"
Details
- Material of Construction
- ABS, Nickel Bronze
- Type
- Round Adjustable
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Cleanout
Description
Round Cleanout,NB,ABS,2 In.x3 In.,Solvent 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.