This item is Discontinued.
This item is Discontinued.
Round Adjustable Round Cleanout, ABS, Stainless Steel, 2" - 3", Solvent-Weld (Discontinued)
Mfr #
EZC2-AB2-SS-CC
Zoro #
G5409938
UPC # 889934119633
Country of Origin Taiwan, Province of China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZC2-AB2-SS-CC
- Zoro #
- G5409938
- UPC #
- 889934119633
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Dia. (In.)
- 2" - 3"
- Height (In.)
- 7-1/16"
- Length (In.)
- 9-27/32"
Details
- Material of Construction
- ABS, Stainless Steel
- Type
- Round Adjustable
- Grid Material
- Stainless Steel
- Connection
- Solvent-Weld
- Item
- Round Cleanout
Description
Round Cleanout,SS,ABS,2 In.x3 In.,Solvent 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov