This item is Discontinued.

Zurn Round Adjustable Round Cleanout, ABS, Stainless Steel, 2" - 3", Solvent-Weld EZC2-AB2-SS

Round Adjustable Round Cleanout, ABS, Stainless Steel, 2" - 3", Solvent-Weld (Discontinued)

  • Mfr # EZC2-AB2-SS
  • Zoro # G5409868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EZC2-AB2-SS
Zoro #
G5409868
UPC #
889934119558
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2" - 3"
Height (In.)
7-1/16"
Length (In.)
9-27/32"

Details

Material of Construction
ABS, Stainless Steel
Type
Round Adjustable
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Round Cleanout

Description

Round Cleanout,SS,ABS,2 In.x3 In.,Solvent 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.