Shop ZURN
See all product information
Create Account
Round Round Floor Drain, PVC, Nickel Bronze, 2"- 3", Solvent-Weld
- Mfr # EZ1-PV2
- Zoro # G5409542
product price:Â
$
55.45
/ea
Key Features
Material of Construction
PVC, Nickel Bronze
Type
Round
Pipe Dia. (In.)
2"- 3"
Grid Material
Nickel Bronze
Height (In.)
8.031"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ1-PV2
- Zoro #
- G5409542
- UPC #
- 889934116373
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Dia. (In.)
- 2"- 3"
- Height (In.)
- 8.031"
- Length (In.)
- 8 1/4 in
Details
- Material of Construction
- PVC, Nickel Bronze
- Type
- Round
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Floor Drain
Description
Rnd Floor Drain,Nickel,PVC 2 In.x3 In.,Weld 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov