Shop ZURN
See all product information
Create Account
Round Adjustable Round Cleanout, PVC, Stainless Steel, 2" - 3", Solvent-Weld
- Mfr # EZC-PV2-SS
- Zoro # G5410102
product price:Â
$
76.65
/ea
Key Features
Material of Construction
PVC, Stainless Steel
Type
Round Adjustable
Pipe Dia. (In.)
2" - 3"
Grid Material
Stainless Steel
Height (In.)
7-15/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZC-PV2-SS
- Zoro #
- G5410102
- UPC #
- 889934118056
- Country of Origin
- China
Dimensions
- Pipe Dia. (In.)
- 2" - 3"
- Height (In.)
- 7-15/32"
- Length (In.)
- 5 in
Details
- Material of Construction
- PVC, Stainless Steel
- Type
- Round Adjustable
- Grid Material
- Stainless Steel
- Connection
- Solvent-Weld
- Item
- Round Cleanout
Description
Round Cleanout,SS,ABS,2 In.x3 In.,Solvent 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.