Adjustable Adjustable Floor Drain, ABS, Nickel Bronze, 2", Solvent-Weld

  • Mfr # FD2210-AB2

  • Zoro # G5410312


product price:  $39.99
/ea

Key Features

Material of Construction
ABS, Nickel Bronze
Type
Adjustable
Pipe Dia. (In.)
2"
Grid Material
Nickel Bronze
Height (In.)
3-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2210-AB2
Zoro #
G5410312
UPC #
670240536845
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
3-5/8"
Length (In.)
5-3/16"

Details

Material of Construction
ABS, Nickel Bronze
Type
Adjustable
Grid Material
Nickel Bronze
Connection
Solvent-Weld
Item
Adjustable Floor Drain

Description

Adjustble Floor Drain,ABS,Nickel Top,2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.