Serenity Grate Shower Drain, stainless steel, 2", No-Hub
Mfr # ZS880-32-SG
Zoro # G5414418
product price:Â $1,282.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
stainless steel
Type
Serenity Grate
Pipe Dia. (In.)
2"
Grid Material
304 Stainless Steel
Height (In.)
2-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZS880-32-SG
Zoro #
G5414418
UPC #
670240783959
Country of Origin
China
Dimensions
Pipe Dia. (In.)
2"
Height (In.)
2-3/4"
Length (In.)
34"
Details
Material of Construction
stainless steel
Type
Serenity Grate
Grid Material
304 Stainless Steel
Connection
No-Hub
Item
Shower Drain
Description
Shower Drain,Linear,2 In.,SS,No-Hub,32 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.