Shop ZURN
See all product information
Create Account
Square Shower Drain, Brass, ABS, 2" x 3", Solvent-Weld
Mfr # FD2254-AB2-CS4
Zoro # G5410732
product price:Â $60.55
/eaKey Features
Material of Construction
Brass, ABS
Type
Square
Color/Finish
Chrome Plated
Pipe Dia. (In.)
2" x 3"
Grid Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD2254-AB2-CS4
- Zoro #
- G5410732
- UPC #
- 670240540781
- Country of Origin
- Indonesia
Dimensions
- Pipe Dia. (In.)
- 2" x 3"
- Height (In.)
- 5-7/16"
- Length (In.)
- 6-3/8"
Details
- Material of Construction
- Brass, ABS
- Type
- Square
- Color/Finish
- Chrome Plated
- Grid Material
- Brass
- Connection
- Solvent-Weld
- Item
- Shower Drain
Description
Shower Drain,ABS,4 In. Sq. Cp BraSS Head,2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.