This item is Discontinued.
This item is Discontinued.
Round Round Floor Drain, ABS, Nickel Bronze, 3" - 4", Solvent-Weld (Discontinued)
Mfr #
EZ2-AB3-SS
Zoro #
G5409719
UPC # 889934119251
Country of Origin Taiwan, Province of China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ2-AB3-SS
- Zoro #
- G5409719
- UPC #
- 889934119251
- Country of Origin
- Taiwan, Province of China
Dimensions
- Pipe Dia. (In.)
- 3" - 4"
- Height (In.)
- 6-1/16"
- Length (In.)
- 9-27/32"
Details
- Material of Construction
- ABS, Nickel Bronze
- Type
- Round
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Floor Drain
Description
Rnd Floor Drain,Nickel,PVC 3 In.x4 In.,Weld 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov