This item is Discontinued.

Zurn Round Adjustable Round Cleanout, ABS, Stainless Steel, 3" - 4", Solvent-Weld EZC2-AB3-SS

This item is Discontinued.

Zurn

Round Adjustable Round Cleanout, ABS, Stainless Steel, 3" - 4", Solvent-Weld (Discontinued)

Mfr # EZC2-AB3-SS
Zoro # G5409877
UPC # 889934119572
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZC2-AB3-SS
Zoro #
G5409877
UPC #
889934119572
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3" - 4"
Height (In.)
6-1/16"
Length (In.)
9-27/32"

Details

Material of Construction
ABS, Stainless Steel
Type
Round Adjustable
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Round Cleanout

Description

Round Cleanout,SS,ABS,3 In.x 4 In.,Solvent 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.