Shop ZURN
See all product information
Create Account
Round Adjustable Round Drain, PVC, Nickel Bronze, 3" - 4", Solvent-Weld
- Mfr # EZ2-PV3
- Zoro # G5409859
product price:Â
$
67.59
/ea
Key Features
Material of Construction
PVC, Nickel Bronze
Type
Round Adjustable
Pipe Dia. (In.)
3" - 4"
Grid Material
Nickel Bronze
Height (In.)
6-1/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ2-PV3
- Zoro #
- G5409859
- UPC #
- 889934119183
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- PVC, Nickel Bronze
- Type
- Round Adjustable
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Drain
Description
Round Drain,NB,PVC 3 In.x4 In.,Solvent 5 In.