Shop ZURN
See all product information
Create Account
Round Adjustable Round Floor Drain, PVC, Nickel Bronze, 3" - 4", Solvent-Weld
- Mfr # EZ-PV3
- Zoro # G5410172
product price:Â
$
46.85
/ea
Key Features
Material of Construction
PVC, Nickel Bronze
Type
Round Adjustable
Pipe Dia. (In.)
3" - 4"
Grid Material
Nickel Bronze
Height (In.)
6-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-PV3
- Zoro #
- G5410172
- UPC #
- 889934119022
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- PVC, Nickel Bronze
- Type
- Round Adjustable
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Floor Drain
Description
Round Floor Drain,NB Top,PVC 3 In.x4 In.,5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.