Shop ZURN
See all product information
Create Account
Round Adjustable Floor Drain, PVC, Stainless Steel, 3" - 4", Solvent-Weld
- Mfr # EZ-PV3-SS
- Zoro # G5410227
product price:Â
$
41.49
/ea
Key Features
Material of Construction
PVC, Stainless Steel
Type
Round Adjustable
Pipe Dia. (In.)
3" - 4"
Grid Material
Stainless Steel
Height (In.)
6-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-PV3-SS
- Zoro #
- G5410227
- UPC #
- 889934119084
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- PVC, Stainless Steel
- Type
- Round Adjustable
- Grid Material
- Stainless Steel
- Connection
- Solvent-Weld
- Ligature Resistant
- Not Ligature-Resistant
- Drain Material
- Plastic
- Includes
- Stainless Mesh Screen
- Item
- Floor Drain
- Drain Style
- Round
- Drain Stopper Type
- None
- Product Type
- Floor Drain
- Load Capacity
- 3,000 lb
- Includes Grate
- Yes
- ADA Compliant
- ADA Compliant
- Includes Strainer
- Yes
- Strainer Material
- Stainless Steel
- Grate Material
- Stainless Steel
- Grate Surface Type
- Square Holes
- Connection Type
- Solvent Weld
- Color
- Silver
Description
Floor Drain, Standards Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter Not Applicable, Strainer Material Stainless Steel, Drain Material Plastic, Includes Stainless Mesh Screen, Connection Type Solvent Weld, Ligature Resistant Not Ligature-Resistant, Body Height 3 3/4 in, Product Type Floor Drain, Drain Style Round, Grate Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.