Shop ZURN
See all product information
Create Account
Round Adjustable Round Cleanout, stainless steel, 3" - 4", Solvent-Weld
- Mfr # EZC-AB3-SS
- Zoro # G5410087
product price:Â
$
67.49
/ea
Key Features
Material of Construction
stainless steel
Type
Round Adjustable
Pipe Dia. (In.)
3" - 4"
Grid Material
Stainless Steel
Height (In.)
7-15/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZC-AB3-SS
- Zoro #
- G5410087
- UPC #
- 889934118025
- Country of Origin
- China
- Material of Construction
- stainless steel
- Type
- Round Adjustable
- Grid Material
- Stainless Steel
- Connection
- Solvent-Weld
- Item
- Round Cleanout
Description
Round Cleanout,SS,ABS,2 In.x 3 In.,Solvent 5 In.