This item is Discontinued.
This item is Discontinued.
Heavy Duty Floor Drain, stainless steel, 3", No-Hub (Discontinued)
Mfr #
Z1800-12B-3NH
Zoro #
G9666408
UPC # 889934180046
Country of Origin United States
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1800-12B-3NH
- Zoro #
- G9666408
- UPC #
- 889934180046
- Country of Origin
- United States
Dimensions
- Pipe Dia. (In.)
- 3"
- Height (In.)
- 8-3/16"
- Length (In.)
- 12"
Details
- Material of Construction
- stainless steel
- Type
- Heavy Duty
- Grid Material
- 304 Stainless Steel
- Connection
- No-Hub
- Item
- Floor Drain
Description
Floor Drain,12 In.,Round 3 In. Out,Stainless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov