This item is Discontinued.
This item is Discontinued.
3/8" FNPT x MNPT Inline Brass Gas Ball Valve (Discontinued)
Mfr #
Z8001B
Zoro #
G1587516
UPC # 670240528949
Country of Origin Unknown
Category Manual Flush Valves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8001B
- Zoro #
- G1587516
- UPC #
- 670240528949
- Country of Origin
- Unknown
Dimensions
- Tube Size
- 3/8"
- Pipe Size
- 5/8"
Details
- Item
- Gas Ball Valve
- Handle Type
- Lever
- Hose I.D.
- 3/8"
- Body Material
- Brass
- Ball Material
- Brass
- Ball Valve Product Group
- Manual
- Temp. Range
- 32 Degrees to 212 Degrees F
- Ball Valve Basic Body Material
- Brass
- Handle Material
- Brass
- Body Style
- Inline
- Valve Structure
- 1-Piece
- Features
- removeable 5/8-18 UNF male serrated hose nozzle
- Connection Type
- FNPT x MNPT
- Max. Pressure
- 125 psi CWP
- Port
- Full
Description
Features:
•Chrome-plated brass 3/8” N.P.T. male inlet ball valve
•Furnished with a removable 3/8"-18 NPT male serrated hose nozzle for in-line piping
•Pressure rating up to 125 psi
•3-year warranty
•Chrome-plated brass 3/8” N.P.T. male inlet ball valve
•Furnished with a removable 3/8"-18 NPT male serrated hose nozzle for in-line piping
•Pressure rating up to 125 psi
•3-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.