Shop All Bell Traps and Drains
Zurn
4-15/16 " Aluminum Drain Dome
Mfr # P1910-SEMI-DOME-ALUM
Zoro # G3894226
product price: $68.69
/ea
$68.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Type Round
- Color/Finish Mill
- Pipe Dia. (In.) 2"
- Grid Material Aluminum
Product Information
- Brand Zurn
- MFR # P1910-SEMI-DOME-ALUM
- Zoro # G3894226
- UPC # 670240020733
- Country of Origin India
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 2 in |
Length (In.) | 7 1/8 in |
Overall Diameter | 7 1/8 in |
Overall Dia. (In.) | 4-15/16 |
Pipe Dia. - Drains | 2 in |
Height | 2 in |
Overall Height | 2 3/4 in |
Details
Description
Dome Strainer, Product Type Dome Strainer, Overall Width Not Applicable, Overall Diameter 7 1/8 in, Material Aluminum, Installation Type Drop-In, Color Silver, Grate Surface Type Slotted, Shape Round, ADA Compliant No, Overall Height 2 3/4 in, For Use with Drain Type Sink Drain, Drain Style Round
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- THEOCHEM CLEAN SHOT RTL - 6/1 QT CASE, Drain Opener Sulfuric Acid, 6PK (100940-99992-4Q)
- VICTAULIC Iron 6In Pipe Coupling (77)
- STEEL & OBRIEN 4" Butterfly Valve, Trigger Handle/Clamp Ends, 316-Epdm (BFVTC-4-316-EPDM)
- ZURN 6 " Nickel Bronze Floor Drain (GR-FS06NI-C3N-PS-CC)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-DGE)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ZURN 2" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB2)
- ZURN 3" Pipe Dia. PVC, Nickel Bronze Adjustable Nickel Drain (FD2210-PV3)
- ZURN 5 " Nickel Bronze Floor Drain (GR-FR05NI-C3N-PS-CC)
- OATEY 4 " PVC General Purpose Drain (43579)
- Zurn Bell Traps and Drains