This item is Discontinued.
This item is Discontinued.
Round Adjustable Round Cleanout, ABS, Nickel Bronze, 4", Solvent-Weld (Discontinued)
Mfr #
EZC-AB4
Zoro #
G5410111
UPC # 889934119114
Country of Origin China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZC-AB4
- Zoro #
- G5410111
- UPC #
- 889934119114
- Country of Origin
- China
Dimensions
- Pipe Dia. (In.)
- 4"
- Height (In.)
- 7-15/32"
- Length (In.)
- 5"
Details
- Material of Construction
- ABS, Nickel Bronze
- Type
- Round Adjustable
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Cleanout
Description
Round Cleanout,NB,ABS,4 In.,Solvent 5 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov