This item is Discontinued.

Zurn Round Round Drain, ABS, Nickel Bronze, 4", Solvent-Weld EZ2-AB4

This item is Discontinued.

Zurn

Round Round Drain, ABS, Nickel Bronze, 4", Solvent-Weld (Discontinued)

Mfr # EZ2-AB4
Zoro # G5409691
UPC # 889934119213
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZ2-AB4
Zoro #
G5409691
UPC #
889934119213
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6-1/4"
Length (In.)
9-27/32"

Details

Material of Construction
ABS, Nickel Bronze
Type
Round
Grid Material
Nickel Bronze
Connection
Solvent-Weld
Item
Round Drain

Description

Rnd Drain,SS Top,ABS Body 4 In.,Solvent 5 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.