This item is Discontinued.
This item is Discontinued.
Round Adjustable Round Drain, ABS, Nickel Bronze, 4", Solvent-Weld (Discontinued)
Mfr #
EZ2-AB4-CC
Zoro #
G5409752
UPC # 889934119336
Country of Origin Taiwan, Province of China
Category Bell Traps and Drains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ2-AB4-CC
- Zoro #
- G5409752
- UPC #
- 889934119336
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- ABS, Nickel Bronze
- Type
- Round Adjustable
- Grid Material
- Nickel Bronze
- Connection
- Solvent-Weld
- Item
- Round Drain
Description
Rnd Drain,SS Top,ABS Body 4 In.,Solvent 5 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.