Shop ZURN
See all product information
Create Account
Round Adjustable Round Drain, PVC, Stainless Steel, 4", Solvent-Weld
- Mfr # EZ2-PV4-SS-CC
- Zoro # G5409761
product price:Â
$
92.99
/ea
Key Features
Material of Construction
PVC, Stainless Steel
Type
Round Adjustable
Pipe Dia. (In.)
4"
Grid Material
Stainless Steel
Height (In.)
6-1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ2-PV4-SS-CC
- Zoro #
- G5409761
- UPC #
- 889934119381
- Country of Origin
- Taiwan, Province of China
- Material of Construction
- PVC, Stainless Steel
- Type
- Round Adjustable
- Grid Material
- Stainless Steel
- Connection
- Solvent-Weld
- Item
- Round Drain
Description
Round Drain,SS,PVC 4 In.,Solvent Weld 5 In.