Shop ZURN
See all product information
Create Account
Medium Duty Floor Drain, Cast-iron, 4", No-Hub
- Mfr # Z554-4NH
- Zoro # G1523864
product price:Â
$
363.99
/ea
Free Shipping & Returns
Key Features
Material of Construction
Cast-iron
Type
Medium Duty
Color/Finish
Dura Coated Cast Iron
Pipe Dia. (In.)
4"
Grid Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z554-4NH
- Zoro #
- G1523864
- UPC #
- 670240089723
- Country of Origin
- United States
Dimensions
- Pipe Dia. (In.)
- 4"
- Height (In.)
- 6-3/4"
- Length (In.)
- 9 in
- Overall Dia. (In.)
- 9
- Height - Drains
- 3 3/4 in
- Overall Diameter
- 12 in
- Pipe Dia. - Drains
- 4 in
- Body Height
- 4 3/4 in
- Body Diameter
- 12 in
- Nominal Pipe Size
- 4 in
- Overall Height
- 6 3/4 in
- Width
- 12 in
- Length
- 12 in
- Height
- 5 7/8 in
Description
Floor Drain, Standards Not Applicable, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer No, Includes Grate Yes, Nominal Pipe Size 4 in, Pipe Outside Diameter Not Applicable, Drain Material Cast Iron, Includes Sur-Set bucket, Connection Type No Hub, Ligature Resistant Not Ligature-Resistant, Body Height 4 3/4 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron, Grate Color Gray
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.