This item is Discontinued.

This item is Discontinued.
ABS; Deck Plate, Clamp: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (Discontinued)
Mfr #
EZ2-AB2-ST-CC
Zoro #
G9889514
UPC # 889934130034
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ2-AB2-ST-CC
- Zoro #
- G9889514
- UPC #
- 889934130034
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Cover: 5"
- Length In.
- 9-27/32"
Details
- Item
- Floor Drain with Deck Plate
- Material of Construction
- ABS; Deck Plate, Clamp: Stainless Steel
- Type
- Strainer: Square
- For Use With
- For Protection During Concrete Pour
- Grid Material
- Strainer: Nickel Bronze
- Connection
- Solvent Weld
- Pipe Dia In.
- Outlet: 2"x 3"
Description
EZ2 ABS Drain,5 In.SqreNcklBrnzStrnr,SS Dec
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.