This item is Discontinued.

This item is Discontinued.
ABS; Deck Plate, Clamp: Stainless Steel, Strainer: Square, Floor Drain with Deck Plate (Discontinued)
Mfr #
EZ2-AB3-ST-SS-CC
Zoro #
G9889487
UPC # 889934130232
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZ2-AB3-ST-SS-CC
- Zoro #
- G9889487
- UPC #
- 889934130232
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Cover: 5"
- Length In.
- 9-27/32"
Details
- Item
- Floor Drain with Deck Plate
- Material of Construction
- ABS; Deck Plate, Clamp: Stainless Steel
- Type
- Strainer: Square
- Grid Material
- Strainer: Stainless Steel
- For Use With
- For Protection During Concrete Pour
- Connection
- Solvent Weld
- Pipe Dia In.
- Outlet: 3"x 4"
Description
EZ2 ABS Drain w/5 In. SS Strainer,SS Deck P
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov