This item is Discontinued.

This item is Discontinued.
ABS; Deck Plate: Stainless Steel, Strainer: Round, Floor Cleanout with Deck Plate (Discontinued)
Mfr #
EZC2-AB2-DP
Zoro #
G8489584
UPC # 889934118964
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZC2-AB2-DP
- Zoro #
- G8489584
- UPC #
- 889934118964
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Cover: 5"
- Overall Diameter
- 9-27/32"
Details
- Item
- Floor Cleanout with Deck Plate
- Material of Construction
- ABS; Deck Plate: Stainless Steel
- Type
- Strainer: Round
- Connection
- Solvent Weld
- Grid Material
- Strainer: Nickel Bronze
- For Use With
- For Protection During Concrete Pour
- Pipe Dia In.
- Outlet: 2"x 3"
Description
EZ2 ABS Cleanout Body(Less Cover)w/Stnls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov