This item is Discontinued.

This item is Discontinued.
ABS; Deck Plate: Stainless Steel, Strainer: Round, Floor Drain with Deck Plate (Discontinued)
Mfr #
EZ2-AB3-DP
Zoro #
G9889408
UPC # 889934118926
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ2-AB3-DP
- Zoro #
- G9889408
- UPC #
- 889934118926
- Country of Origin
- Taiwan, Province of China
- Item
- Floor Drain with Deck Plate
- Material of Construction
- ABS; Deck Plate: Stainless Steel
- Type
- Strainer: Round
- Connection
- Solvent Weld
- For Use With
- For Protection During Concrete Pour
- Pipe Dia In.
- Outlet: 3"x 4"
Description
EZ2 ABS Drain Body(Less Strainer)w/Stnls
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.