This item is Discontinued.

Zurn ABS; Deck Plate: Stainless Steel, Strainer: Square, Floor Cleanout with Deck Plate EZC2-AB2-ST

This item is Discontinued.

Zurn

ABS; Deck Plate: Stainless Steel, Strainer: Square, Floor Cleanout with Deck Plate (Discontinued)

Mfr # EZC2-AB2-ST
Zoro # G9889749
UPC # 889934130324
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EZC2-AB2-ST
Zoro #
G9889749
UPC #
889934130324
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
9-27/32"
Size
Cover: 5"

Details

Item
Floor Cleanout with Deck Plate
Material of Construction
ABS; Deck Plate: Stainless Steel
Type
Strainer: Square
Connection
Solvent Weld
Grid Material
Strainer: Nickel Bronze
For Use With
For Protection During Concrete Pour
Pipe Dia In.
Outlet: 2"x 3"

Description

EZC2 ABS Cleanout w/5 In. NcklBrnz Cover,SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews