This item is Discontinued.

This item is Discontinued.
ABS, Strainer: Round, Floor Cleanout (Discontinued)
Mfr #
EZC-AB4-R6-SS
Zoro #
G9889724
UPC # 889934128017
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZC-AB4-R6-SS
- Zoro #
- G9889724
- UPC #
- 889934128017
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Cover: 6"
Details
- Item
- Floor Cleanout
- Material of Construction
- ABS
- Type
- Strainer: Round
- Grid Material
- Strainer: Stainless Steel
- Connection
- Solvent Weld
- For Use With
- To The Tough Construction Environment with 3,000 lb. Load Capacity
- Pipe Dia In.
- Outlet: 4"
Description
EZC ABS Cleanout w/6 In. Round Stnlss Stl C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.