This item is Discontinued.

This item is Discontinued.
ABS, Strainer: Round, Floor Drain (Discontinued)
Mfr #
EZ-AB3-R6-SS
Zoro #
G8489645
UPC # 889934128239
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZ-AB3-R6-SS
- Zoro #
- G8489645
- UPC #
- 889934128239
- Country of Origin
- Taiwan, Province of China
- Item
- Floor Drain
- Material of Construction
- ABS
- Type
- Strainer: Round
- Connection
- Solvent Weld
- For Use With
- To The Tough Construction Environment with 3,000 lb. Load Capacity
- Grid Material
- Strainer: Stainless Steel
- Pipe Dia In.
- Outlet: 3"x 4"
Description
EZ ABS Slab on Grade Drain w/6 In. Stnlss S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.