This item is Discontinued.

This item is Discontinued.
ABS, Strainer: Square, Floor Cleanout (Discontinued)
Mfr #
EZC-AB2-ST-SS
Zoro #
G9889566
UPC # 889934130119
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZC-AB2-ST-SS
- Zoro #
- G9889566
- UPC #
- 889934130119
- Country of Origin
- Taiwan, Province of China
- Item
- Floor Cleanout
- Material of Construction
- ABS
- Type
- Strainer: Square
- For Use With
- To The Tough Construction Environment with 3,000 lb. Load Capacity
- Grid Material
- Strainer: Stainless Steel
- Connection
- Solvent Weld
- Pipe Dia In.
- Outlet: 2"x 3"
Description
EZC ABS Cleanout w/5 In. Square Stnlss Stl
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.