This item is Discontinued.

This item is Discontinued.
ABS, Strainer: Square, Floor Cleanout (Discontinued)
Mfr #
EZC-AB2-ST
Zoro #
G8489846
UPC # 889934129977
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EZC-AB2-ST
- Zoro #
- G8489846
- UPC #
- 889934129977
- Country of Origin
- Taiwan, Province of China
- Item
- Floor Cleanout
- Material of Construction
- ABS
- Type
- Strainer: Square
- Grid Material
- Strainer: Nickel Bronze
- Connection
- Solvent Weld
- For Use With
- To The Tough Construction Environment with 3,000 lb. Load Capacity
- Pipe Dia In.
- Outlet: 2"x 3"
Description
EZC ABS Cleanout w/5 In. Square Nckl Brnz C