This item is Discontinued.

This item is Discontinued.
ABS, Strainer: Square, Floor Cleanout (Discontinued)
Mfr #
EZC-AB4-ST-SS
Zoro #
G8489593
UPC # 889934130225
Country of Origin Taiwan, Province of China
Category Drain Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EZC-AB4-ST-SS
- Zoro #
- G8489593
- UPC #
- 889934130225
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- Cover: 5"
Details
- Item
- Floor Cleanout
- Material of Construction
- ABS
- Type
- Strainer: Square
- For Use With
- To The Tough Construction Environment with 3,000 lb. Load Capacity
- Grid Material
- Strainer: Stainless Steel
- Connection
- Solvent Weld
- Pipe Dia In.
- Outlet: 4"
Description
EZC ABS Cleanout w/5 In. Square Stnlss Stl
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov