Shop ZURN

1.5 gpm Aerator, 13/16"-27 Thread Size, Chrome, Brass

  • Mfr # G66701
  • Zoro # G5353807

product price: 
$
34.69
/ea

Key Features

Thread Size Type
Male
Thread Size
13/16"-27
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Zurn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
G66701
Zoro #
G5353807
UPC #
670240664289
Country of Origin
United States
Item
Aerator
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
Zurn
Finish
Chrome
Standards
ASME A112.18.1, CSA B125.1
Material
Brass
Aerator Features
Pressure Compensating, Vandal Resistant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Flow Rate (GPM)
1.5
Type
Vandal Resistant; Male
Material of Construction
Brass
Includes
Flow Outlet
Series
AquaSpec(R)
Features
Pressure Compensating
Product Type
Aerator
Flow Type
Laminar
Vandal Resistance
Vandal-Resistant
Connection Gender
Male
Pressure - Maximum
125 psi
Flow Rate - Maximum
1.5 gpm
Temperature - Maximum
150 Degrees F
Compatible Manufacturer Part Number
G66700
Compatible Brand
Zurn
Compatible Series
AquaSpec(R)
Shell Material
Brass
Traction Material
Brass

Dimensions

Thread Size Type
Male
Thread Size
13/16"-27
Connection Size
13/16"-27
Fits Chest Size
Pressure Compensating

Description

Aerator, Thread Size Type Male, Thread Size 13/16 in - 27, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish, Aerator Features Pressure Compensating, Vandal Resistant, Standards ASME A112.18.1, CSA B125.1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.