AutomaticFlushValveRetrofitKit, 1.6gpf

  • Mfr # ZER6000AV-WS1-TM

  • Zoro # G8262234


product price:  $523.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Inlet Size
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZER6000AV-WS1-TM
Zoro #
G8262234
UPC #
889934172089
Country of Origin
Indonesia

Dimensions

Inlet Size
1 in

Details

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1.6 gpf
Rough-In
11 1/2 in
Basic Power Source
Battery
Item
Automatic Flush Valve
Includes
Manual Override Button
Standards
ADA Compliant
Sensor Range
22 in to 42 in
Mounting Type - Retrofit Kits
Top Mount
Battery Life
3 yr
For Use With
Exposed Flushometers
Product Type
Toilet Flush Valve
Operating Pressure - Maximum
80 psi
Series
EZ Gear(R)
Sensor Range - Minimum
22 in
Compatible Product Type
Toilets
Sensor Range - Maximum
42 in
Operating Pressure - Minimum
25 psi
Sensor Range Adjustment
Adjustable
Spud Location
Top

Description

Automatic Flush Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.