Shop ZURN

Automatic Flush Valve Retrofit Kit, 1 gpf gpf, Chrome-Plated, 3/4 in

  • Mfr # ZERK-U-WS1-TM-S

  • Zoro # G8258515


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Inlet Size
3/4 in
Basic Power Source
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZERK-U-WS1-TM-S
Zoro #
G8258515
UPC #
889934178739
Country of Origin
Indonesia

Dimensions

Inlet Size
3/4 in

Details

Brand and Series
ZURN EZ Gear
Flush Mode
Single Flush
Gallons per Flush
1 gpf
Basic Power Source
Battery
Finish
Chrome-Plated
Sensor Range
22 in to 42 in
Mounting Type - Retrofit Kits
Vertical
Standards
ADA Compliant
For Use With
Exposed Flushometers
Item
Automatic Flush Valve Retrofit Kit
Battery Life
3 yr
Product Type
Automatic Flush Valve Retrofit Kit
Sensor Range - Minimum
22 in
Series
EZ Gear(R)
Operating Pressure - Minimum
80 psi
Sensor Range - Maximum
42 in
Sensor Range Adjustment
Adjustable
Compatible Product Type
Urinals
Operating Pressure - Maximum
80 psi
Includes Water Control Valve
Water Control Valve Not Included

Description

Automatic Flush Valve Retrofit Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.