Shop ZURN
See all product information
Create Account
Carrier, 3 in L, 14 in W, Cast Iron
Mfr # Z1203-NR3
Zoro # G2053785
product price:Â
$
1,643.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Zurn
For Use With
Toilets
Includes
Fixture Bolts, Neo Seal Gasket, Rear Anchor Ties Downs, Stud Protector, Test Caps, Trim
Size
3 in
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1203-NR3
- Zoro #
- G2053785
- UPC #
- 670240048027
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 3 in
- Overall Length
- 3 in
- Overall Width
- 14 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Details
- Item
- Carrier
- Fits Brand
- Zurn
- For Use With
- Toilets
- Includes
- Fixture Bolts, Neo Seal Gasket, Rear Anchor Ties Downs, Stud Protector, Test Caps, Trim
- Material
- Cast Iron
- Color
- Blue
- Finish
- Unfinished
- Compatible SubBrand
- Most Toilets
- Compatible Product Type
- Toilets
- Compatible Series
- Z1203
- Compatible Brand
- Zurn
- Product Type
- Carrier
Description
Carrier
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.