Shop ZURN
See all product information
Create Account
Carrier, 48 in L, 10 in W, Cast Iron
Mfr # Z1221-UNIV
Zoro # G2055690
product price:Â
$
847.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Zurn
For Use With
Urinals
Color
Blue
Includes
Adjustable Support Plate, Fasteners
Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z1221-UNIV
- Zoro #
- G2055690
- UPC #
- 670240059955
- Country of Origin
- United States
Dimensions
- Size
- 48 in
- Overall Width
- 10 in
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Item
- Carrier
- Fits Brand
- Zurn
- For Use With
- Urinals
- Color
- Blue
- Includes
- Adjustable Support Plate, Fasteners
- Material
- Cast Iron
- Finish
- Unfinished
- Compatible SubBrand
- Most Urinals
- Compatible Series
- Z1221
- Compatible Product Type
- Urinals
- Product Type
- Carrier
- Compatible Brand
- Zurn
Description
Carrier
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov