Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FD2240-NH3-NT
Zoro #
G5410349
UPC #
670240505148
Country of Origin
China
Dimensions
Pipe Dia. (In.)
3"
Length (In.)
8-1/8"
Details
Material of Construction
Nickel
Type
Round
Grid Material
Nickel
Connection
No-Hub
Item
Wood Deck Drain
Description
Wood Deck Drain,No-Hub Nickel Top 3 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.