This item is Discontinued.

Zurn Round Wood Deck Drain, PVC, Cast Iron, 4", Hub FD2240-PV4

Round Wood Deck Drain, PVC, Cast Iron, 4", Hub (Discontinued)

  • Mfr # FD2240-PV4
  • Zoro # G5410583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2240-PV4
Zoro #
G5410583
UPC #
670240465268
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
4"
Length (In.)
8-1/8"

Details

Material of Construction
PVC, Cast Iron
Type
Round
Grid Material
Cast Iron
Connection
Hub
Item
Wood Deck Drain

Description

Wood Deck Drain,PVC,C.I.Top 4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.