This item is Discontinued.

No Product Image Available

FD2201-PVC-FMT - General Purpose Floor D (Discontinued)

  • Mfr # FD2201-PVC-FMT
  • Zoro # G9889873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD2201-PVC-FMT
Zoro #
G9889873
UPC #
670240540286
Country of Origin
Taiwan, Province of China

Dimensions

Overall Diameter
4-1/4"
Length In.
1-7/16"

Details

Item
General Purpose Floor Drain
Material of Construction
PVC
Grid Material
Strainer: Stainless Steel
For Use With
Fits Over 2" and Inside 3" Schedule 40 DWV Pipe
Pipe Dia In.
Outlet: 2"x 3"

Description

FD2201-PVC-FMT - General Purpose Floor D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.