This item is Discontinued.

Zurn Flush Valve Cartridge, Black/White Z8104-03

This item is Discontinued.

Zurn

Flush Valve Cartridge, Black/White (Discontinued)

Mfr # Z8104-03
Zoro # G5384486
UPC # 670240235397
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8104-03
Zoro #
G5384486
UPC #
670240235397
Country of Origin
China

Dimensions

Size
1 gpf
Manufacturers Warranty Length
10 yr.

Details

Item
Flush Valve Cartridge
Fits Brand
Zurn
Material
Plastic, Rubber
For Use With
Zurn Pressure Assist Toilets
For Use With Mfr. Model Number
Z5571, Z8106, Z5562, Z5572
Material of Construction
Plastic and Rubber
Color/Finish
Black/White
Standards
ASSE A1037-90
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Includes
Supply Lines
Sub-Category
Flappers, Valves and Sensors
Shell Material
Plastic, Rubber

Description

Flush Valve Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.