This item is Discontinued.

Zurn Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Round, White Z5670.243.00.00.00

This item is Discontinued.

Zurn

Flush Valve Toilet, 1.28 gpf, Flush Valve, Floor Mount, Round, White (Discontinued)

Mfr # Z5670.243.00.00.00
Zoro # G3107161
UPC # 889934073607
Country of Origin China
Category Toilets
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z5670.243.00.00.00
Zoro #
G3107161
UPC #
889934073607
Country of Origin
China

Dimensions

Width
13-1/2"
Depth
24-1/4"
Height
30-3/4"
Rim Height
10"
Trapway Dia.
2"
Manufacturers Warranty Length
3 yr.
Water Surface Width
10 in
Water Surface Length
12 in
Trapway Diameter
2 in
Fits Chest Size
Siphon Jet

Details

Mounting Style
Floor
Bowl Shape
Round
Color
White
Gallons per Flush
1.28
Material
Vitreous china
Flushing Method
Flush Valve
Standards
ASME A112.19.2/CSA B45.1
Item
Flush Valve Toilet
Tank/Flushometer Mfr. Model Number
ZER6200-HET-CPM-YB-YC
Bowl Mfr. Model Number
Z5670-BWL
Flush Valve Type
Exposed Battery Sensor
Power Source
(4)AA Batteries
Collection
Zurn One
Water Surface Area
10" x 12"
With Seat/Without Seat
Without Seat
One Piece/Two Piece
Two Piece
Bolt to Seat Front
15-1/2"
Flush Handle
Sensor
Rough-In
10"
Includes
Battery Powered Integral Sensor Flush Valve
Features
Siphon Jet Flushing Action
ADA Compliance
No
ADA Compliant
Not ADA Compliant
Number of Pieces
Two Piece
Weight Capacity
400 lb.
Spud Location
Top
Flush Mode
Single Flush
Tank/Flush Valve Mfr. Model Number
ZER6200-HET-CPM-YB-YC
Basic Power Source
Battery
Brand and Series
Zurn One(R)
Series
One(R)
Flush Handle Type
Sensor
Compatible Tank/Flush Valve Manufacturer Part Number
ZER6200-HET-CPM-YB-YC
Compatible Bowl Manufacturer Part Number
Z5670-BWL
Product Type
Flush Valve Toilet
Wire Color
White

Description

Flush Valve Toilet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.